• The item cannot be ordered due to missing prices.

Hexagon bit socket 3/4 inch, Hexagon: 14mm

Article no.: 644800 14
Copy

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Availability

  • Square drive: 3/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 14 mm
Square drive 3/4 in
⌀ drive end 34.7 mm
Length 80 mm
Drive profile Hexagon screwdriver
Type of product Socket insert

Identification & Classification

Article number 644800 14
Copy
EAN / GTIN 4018754009282
Copy
Manufacturer number 05050014
Copy
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Version:

Forged of high quality steel. Internal square to DIN 3120-D 20 with hole and release button.

Standard:

DIN 7422

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.