• The item cannot be ordered due to missing prices.

Bi-hexagon socket, 1/4 inch, Width across flats: 3/16in

Article no.: 631105 3/16
Copy

Select article variation and quantity

Width across flats (in) Unit price incl. VAT

Availability

  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 3/16 in
Width across flats 4.76 mm
Square drive 1/4 in
⌀ drive output end 7.6 mm
Length 23 mm
Drive profile Bi-hex socket
Type of product Socket insert

Identification & Classification

Article number 631105 3/16
Copy
EAN / GTIN 4018754001491
Copy
Manufacturer number 01530012
Copy
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads.
Optimum grain orientation due to special forging process. Close tolerance width across flats. No rounding of bolt corners, nuts and bolt heads are protected. Hardened in an oil bath, stress-relieved and distortion-free for a precision fit. Rounded surface with AS Drive profile.

Material:

HPQ® high performance steel, non-flaking chrome-plated over nickel.