Chain hook 1-chain, Usable length: 1m

Article no.: 086417 1
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Select article variation and quantity

Usable length (m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Chain ⌀ 10 mm
Usable length 1 m
Safe working load WLL β = 0° 3.150 kg
Type of product Chain hook

Identification numbers & Classifications

Article number 086417 1
EAN / GTIN 2050002048539
Manufacturer number H110SL1TYP1

Description

Version:

Chain hooks with H-stamp (approval of the German trade association).
High-strength chain hook with fork-head hook with black painted chain.

Note:

Other sizes and versions (e. g. safety locking hooks) available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart