Flow drill - standard (with collar) M4

Article no.: 082730
from 
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Deliverable
36 pieces in stock

Description

Version:

Carbide flow drills for production of tapping holes preliminary to thread forming.

Description:

The high speed and frictional heat creates local high temperatures which plastify all types of metallic materials. This allows a bushing to be created in a variety of thicknesses of materials, without chips, in just a few seconds.
The polygon contour of the carbide flow drill generates frictional heat which plasticises all types of metal materials. This allows closed apertures to be created in a variety of thicknesses of materials, without chips, in just a few seconds.

Advantage:

  • Large savings of time and costs compared to conventional processes (such as drawn-on nuts).
  • Generates no chips or swarf; supersedes rivet nuts, weld nuts and press nuts.
  • Solid basis for threads with high pull-out forces.
  • For all popular material thicknesses and thread sizes (threads to DIN 13).
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
    for thread M Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart