Solid carbide arbor parallel short plain shank 10 mm GARANT

Article no.: 210561
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
32 pieces in stock
  • Through-coolant: yes

Description

Version:

Precision-ground arbor for GARANT TopCut screw-in heads.
System radial run-out ≤ 10 µm due to the combination of taper and flat face.
With plain shank (for HSC machining). Tolerance = h6.

Note:

Maximum milled depth = L1 + I; I = see dimensions of the screw-in heads: No. 210050210410.
Assembly wrench = No. 219987.
Plug-in adapter for torque wrench = No. 219986.
For long tool overhang, reduce technology data.

From the same series "TopCut" View all