Lever lock toolholder right 16/11 mm GARANT

Article no.: 250610 16/11
plus VAT at the current rate Prices plus delivery costs
on request
In stock
46 pieces in stock

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT
  • Standard: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Shank size 16 mm
Insert size 11 mm
Application type right-hand
Standard Works standard
Through-coolant no
ISO code toolholder PDJNR/L 1616H11
suitable indexable insert DN.. 1104..
Functional width L4 20 mm
Head length L1 25 mm
Overall length L 100 mm
Shim 259031 7
Lever 259015 7
Lever screw 259018 6
Shim pins pack 259044 4
Shim punches pack 259047 3
Setting angle κ 93 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 250610 16/11
EAN / GTIN 4045197650481
Manufacturer number 250610 16/11

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart