{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | TNMG 160404 | |
Corner radius | 0,4 mm | |
Grade | HB7010-1 | |
Tool material | Carbide | |
Main application | P | |
Cutting conditions | continuous | |
Chip breaker | SS | |
Cutting depth ap | 0,3 mm - 2 mm | |
Feed f | 0,1 mm/rev. - 0,4 mm/rev. | |
Cutting speed vc main application | 150 m/min - 500 m/min | |
Number of changes/inserts | 6 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 251432 HB7010-1 | |
EAN / GTIN | 4045197780195 | |
Manufacturer number | 251432 HB7010-1 |
This article |
Recommendations |
||
---|---|---|---|
TNMG 160404, Grade: HB7010-1
on request
In stock
407 pieces in stock
14,56 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
311 pieces in stock
14,56 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
449 pieces in stock
14,56 €
plus VAT at the current rate
Prices plus delivery costs
|
|
ISO code indexable insert | TNMG 160404 | TNMG 160404 | TNMG 160404 |
Finishing/roughing assignment | Finishing | Finishing | Finishing |
Cutting conditions | continuous | continuous | continuous |
Cutting depth ap | 0,3 mm - 2 mm | 0,3 mm - 2 mm | 0,2 mm - 2 mm |
Feed f | 0,1 mm/rev. - 0,4 mm/rev. | 0,1 mm/rev. - 0,4 mm/rev. | 0,1 mm/rev. - 0,2 mm/rev. |
Cutting speed vc main application | 150 m/min - 500 m/min | 90 m/min - 290 m/min | 50 m/min - 110 m/min |
Type of product | Indexable insert for turning | Indexable insert for turning | Indexable insert for turning |