{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ Ds | 4 mm | |
Insert size | 4 mm | |
Application type | left-hand | |
Boring depth up to | 5×D | |
Tool material | HSS | |
Standard | Works standard | |
Through-coolant | yes | |
ISO code toolholder | AH04X SCLDR/LS4 | |
Setting angle κ | 97 degrees | |
suitable indexable insert | CDCT S4010. | |
Minimum pre-drill ⌀ Dmin | 4,57 mm | |
Centre offset L3 | 2,5 mm | |
Clamping height L2 | 3,58 mm | |
Overall length L | 65 mm | |
Pack of insert screws | 269028 10 | |
Application | Internal longitudinal turning | |
Type of product | Boring bar |
Article number | 268706 45/S4 | |
EAN / GTIN | 4045197591944 | |
Manufacturer number | 268706 45/S4 |