CNMG 120408, Grade: PV720

Article no.: 250212 PV720
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
36 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CNMG 120408
Corner radius 0,8 mm
Grade PV720
Tool material Cermet
Main application P
Cutting conditions continuous
Chip breaker PG
Cutting depth ap 1 mm - 3,5 mm
Feed f 0,15 mm/rev. - 0,35 mm/rev.
Cutting speed vc main application 110 m/min - 490 m/min
Number of changes/inserts 4
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 250212 PV720
EAN / GTIN 4960664723607
Manufacturer number TLD01802

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
dry
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart