This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Toolholder Form C3, axial right-hand 20 mm HOLEX

Article no.: 319160 20

Select article variation and quantity

Shank ⌀ d1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape C
Shank ⌀ D1 20 mm
h1 16 mm
h2 22 mm
b1 52 mm
b2 27 mm
Shank width b3 13 mm
h5 25 mm
h6 30 mm
l1 55 mm
Colour code for VDI shanks VDI 20
Type of product VDI tool arbor

Identification numbers & Classifications

Article number 319160 20
Manufacturer number 319160 20

Description

Version:

  • Case-hardened HRC 58 ±2.
  • All functional faces ground.
  • With ball type coolant nozzles.

Application:

For plane cutting in.

Standard:

ISO 10889 / DIN 69880 / VDI 3425, sheet 2.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart