This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

ER collet chuck Form E4 VDI 40 32 HOLEX

Article no.: 319700 32

Select article variation and quantity

for ER collet size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape E
for ER collets 32
VDI size VDI 40
suitable collets 470 E (ER 32)
Clamping range d2 2 mm - 20 mm
d6 83 mm
d10 50 mm
l3 22 mm
l8 49 mm
l9 62 mm
Colour code for VDI shanks VDI 40
Type of product VDI collet chuck

Identification numbers & Classifications

Article number 319700 32
Manufacturer number 319700 32

Description

Application:

Mainly for drilling and centring.

Standard:

ISO 10889 / DIN 69880 / VDI 3425, sheet 2.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart