{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable for steep tapers | 40 | |
Hole characteristics | without bore | |
Pull stud standard | MAS 403 | |
Collar ⌀ D | 23 mm | |
Head ⌀ D1 | 15 mm | |
Overall length L | 60 mm | |
L1 | 35 mm | |
Thread M | M16 | |
maximum tightening torque | 50 Nm | |
suitable for taper arbors with colour code | SK 40 | |
Width across flats | 19 mm | |
Type of product | Pull Stud |
Article number | 308790 40 | |
EAN / GTIN | 4045197377876 | |
Manufacturer number | 308790 40 |
This article |
Recommendations |
|||
---|---|---|---|---|
Pull stud 90°, sealed without bore 40 HOLEX
on request
In stock
118 pieces in stock
13,40 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
329 pieces in stock
16,79 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
686 pieces in stock
13,11 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
151 pieces in stock
13,40 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Collar ⌀ D | 23 mm | 23 mm | 23 mm | 23 mm |
Thread M | M16 | M16 | M16 | M16 |
suitable for steep tapers | 40 | 40 | 40 | 40 |
suitable for taper arbors with colour code | SK 40 | SK 40 | SK 40 | SK 40 |
Width across flats | 19 mm | 19 mm | 19 mm | 19 mm |
Hole characteristics | without bore | without bore | without bore | without bore |
Type of product | Pull Stud | Pull Stud | Pull Stud | Pull Stud |