{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 225 mm | |
Thickness | 2 mm | |
Tool material | HSS | |
Bore ⌀ | 40 mm | |
No. of teeth Z | 120 | |
Pitch t | 6 mm | |
Number of drive holes | 2 | |
Drive hole ⌀ | 8 mm | |
Drive hole pitch circle | 55 mm | |
suitable for saw makes | Eisele | |
Through-coolant | no | |
Type of product | Circular saw blade |
Article number | 177250 225X2 | |
EAN / GTIN | 4045197700520 | |
Manufacturer number | 177250 225X2 |
This article |
Recommendations |
|
---|---|---|
Metal circular saw blade medium 225X2 mm HOLEX |
on request
In stock
20 pieces in stock
79,01 €
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ | 225 mm | 225 mm |
Through-coolant | no | no |
suitable for saw makes | Eisele | Eisele |
Tool material | HSS | HSS |
Thickness | 2 mm | 2 mm |
Pitch t | 6 mm | 6 mm |
No. of teeth Z | 120 | 120 |