{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 52 mm | |
Number of cutting edges Z | 4 | |
Shank type | with bore | |
Milling head suitable for insert shape | round | |
Milling application | Circular milling; Ramping | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
⌀ D3 | 36 mm | |
Overall length Ltot | 50 mm | |
Mounting bore ⌀ | 22 mm | |
suitable indexable insert | RD..1604 | |
Pack of insert screws | 219800 (20IP; 5.7 Nm) | |
Set of retaining washers | 219955 | |
Setting angle κ | 15 – 30 degrees | |
Fz Helix | 0,7 | |
Type of product | Copy mill |
Article number | 212167 52/4 | |
EAN / GTIN | 4045197750549 | |
Manufacturer number | 212167 52/4 |
This article |
Recommendations |
||
---|---|---|---|
Copy mill 7° positive, with bore, ⌀ D / number of teeth Z: 52/4mm
on request
In stock
10 pieces in stock
277,15 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
277,15 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
427,80 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 4 | 4 | 4 |
Mounting bore ⌀ | 22 mm | 22 mm | 22 mm |
Milling application | Circular milling; Ramping | Circular milling; Ramping | Plunging; Ramping; Plunging |
Through-coolant | yes | yes | yes |
suitable indexable insert | RD..1604 | RD..1604 | XOMU146715 |
Type of product | Copy mill | Copy mill | Copy mill |
Fz Helix | 0,7 | 0,7 | 0,8 |