{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Height adjustment interval | 50 mm | |
| Type of installation | Plug-in racking | |
| Series | KRM | |
| Height | 3.000 mm | |
| Width | 800 mm | |
| Rack height | 3.000 mm | |
| Rack width | 800 mm | |
| Number of levels | 8 | |
| Number of cantilever arms double-sided | 16 | |
| Load capacity per cantilever arm | 180 kg | |
| Load capacity per stand | 950 kg | |
| Application range | Cantilever arm racking | |
| Rack access | double-sided | |
| Customer assembly | yes | |
| Type of product | Cantilever arm rack |
| Article number | 991653 3000/800 | |
| Manufacturer number | 8009046 | |
| Manufacturer/responsible person | Fritz Schäfer GmbH SSI Schäfer, Fritz-Schäfer-Straße 20, 57290 NEUNKIRCHEN, Deutschland, www.ssi-schaefer.com |