This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Tool holder double 45° Ø 4 mm 30 mm GARANT

Article no.: 963008 30

Select article variation and quantity

Usable depth (mm) Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Usable width 12 mm
Usable depth 30 mm
Steel wire ⌀ 4 mm
Material of base plate Plastic
Material of wire Steel
Type of base plate single
Hook shape Double hook 45°
Type of product Perforated panel hook

Identification & Classification

Article number 963008 30
Manufacturer number 963008 30
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

All GARANT and HOLEX items with □ 9×9 mm on a 37 mm grid.