{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Material thickness | 1,2 mm | |
| Drawer/pull-out shelf load capacity | 200 kg | |
| Drawer runner extension (partial/full extension) | 100 % | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Drawer usable width × usable depth in G | 78×36 U | |
| Width in units | 78 E | |
| Depth in units | 36 E | |
| Front height | 75 mm | |
| Usable height | 57 mm | |
| Usable width | 1.326 mm | |
| Usable depth | 612 mm | |
| Shell height | 49 mm | |
| with individual drawer release system | no | |
| Weight | 22 kg | |
| Type of product | Drawer |
| Article number | 944011 75 | |
| EAN / GTIN | 4045197381453 | |
| Manufacturer number | 944011 75 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com |