This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Roller cabinet, Height mm / number of drawers: 710/0

Article no.: 942835 710/0

Select article variation and quantity

Height mm / number of drawers Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 942835 710/0
EAN / GTIN 4045197773913
Manufacturer number 942835 710/0
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

With 2 ball-bearing fixed wheels and 2 castors ⌀ 100 mm, lockable. With anti-roll lip on 4 sides, ribbed rubber mat and 2 push handles. Can be locked using central locking. Full extension drawers as described under No. 942823, fitted with individual locking − prevents the drawers opening during movement.

Colour:

Body light grey RAL 7035, drawers signal blue RAL 5005, powder−coated.

Note:

In combination with drawer fitments from No. 942823 automatically supplied with individual drawer locking.