Complete lower section for all-steel clamps No. 860500 250

Article no.: 860560 250
plus VAT at the current rate Prices plus delivery costs
on request
In stock
29 pieces in stock

Product details

Technical Data

Cross section of the aperture 24.5×9.5 mm
Throat 120 mm
Type of product Clamp

Identification numbers & Classifications

Article number 860560 250
EAN / GTIN 4008158035192
Manufacturer number 3101517

Description

Suitable for:

Screw clamp No. 860500 with jaw capacity: 250 mm

Spare part:

Size 100 - 160 = Exchange uneconomic for price reasons.