{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of tools | 10 pcs. | |
| Content | set | |
| Type of product | Blade | |
| Material | steel | |
| Thickness of blade | 0,3 mm | |
| Width of blade | 23,86 mm | |
| Length of blade | 38,9 mm | |
| Shape of blade | special format | |
| Blade facets | 2-fold | |
| Number of blades | 10 |
| Article number | 842012 10 | |
| EAN / GTIN | 4002632921162 | |
| Manufacturer number | 3550.20 | |
| Manufacturer/responsible person | Martor KG, Lindgesfeld 28, 42653 Solingen, Deutschland, www.martor.de |