Universal deburrer, 2-component grip with 3 blades (S10, S20, S35)

Article no.: 838410
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
2.584 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour blue; grey; black
Number of tools 4
Variant borehole deburrer
Blade can be rotated yes
Suitable for aluminium; brass; cast iron; copper; plastic; stainless steel; steel; wood
Replaceable insert yes
Overall length 145 mm
Version 2-component handle
Material, handle plastic
Content set
Type of product deburrer
Handle handle

Identification & Classification

Article number 838410
EAN / GTIN 7290005305290
Manufacturer number NG1003

Description

Version:

Handle with rotating, exchangeable blades. Very easy to use, the blade adapts itself automatically to the contours of the workpiece.

Application:

For efficient deburring of different materials / contours.