Spare ball bearing draw bolt for round sheet metal punches 10/55 mm

Article no.: 834060 10/55
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
260 pieces in stock

Select article variation and quantity

Thread ⌀ / Length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Screw dimensions M10×1×55
Width across flats 17 mm
suitable for round sheet metal hole punches ⌀ 27 – 38 mm
Type of product Screw

Identification & Classification

Article number 834060 10/55
EAN / GTIN 2050000996740
Manufacturer number 834060 10/55
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

Metric thread

Suitable for:

Round sheet metal punches No. 834100 and 834160.

Downloads & documents

Suitable products