• Dear customers, due to maintenance work, the eShop will be unavailable on Saturday, May 23 from 07:00 a.m. till 03:00 p.m. (CET). We apologize for any inconvenience.

Steel wad punch, for hole ⌀: 3mm

Article no.: 832001 3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
108 pieces in stock

Select article variation and quantity

for hole ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

For material Metal
For hole diameter 3 mm
Type of product steel wad punches

Identification & Classification

Article number 832001 3
EAN / GTIN 4049002134715
Manufacturer number 140 003 0 SB
Manufacturer/responsible person Rennsteig Werkzeuge GmbH, An der Koppel 1, 98587 Steinbach-Hallenberg, Deutschland, www.rennsteig.com

Description

Version:

Strong, forged design, special tough varnish; taper section (cutting part) bright metal. Slight internal taper for releasing the cut pieces.

Application:

For punching or manufacturing gaskets and gasket rings of rubber, leather, felt, plastic, cork, fabric or similar materials.

Note:

Use an underlay of wood, leather etc. when punching to avoid damage.