• The item cannot be ordered due to missing prices.

Alternative article:

Suction / pressure cleaning tool, Type: 1

Article no.: 814845 1

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length suction / pressure tube 370 mm
Pipe ⌀ 71 mm
Type of product Pipe cleaning device

Identification & Classification

Article number 814845 1
EAN / GTIN 4044942109021
Manufacturer number 170300 A
Manufacturer/responsible person ALBERT ROLLER GMBH&CO.KG Werkzeug und Maschinen, Neue Rommelshauser Straße 4, 71332 WAIBLINGEN, Deutschland, http://www.albert-roller.de

Description

Version:

Professional suction / pressure cleaning tool with high-volume tube. Adjustable handle at the front for high application forces. Long and short sleeves for a variety of applications.

Application:

For quick and easy unblocking of pipes.