This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Aluminium tool case with base tray and 3 tool boards, Type: 1

Article no.: 692015 1
Copy

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Material: Aluminium
  • Type of tool storage: Clamping toolholder
  • Case load capacity: 30
  • Characteristics case: suitable for air travel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Aluminium
Type of tool storage Clamping toolholder
Case load capacity 30 kg
Characteristics case suitable for air travel
Internal dimension length 460 mm
Internal dimension width 310 mm
Internal dimension height 170 mm
Weight 5,4 kg
Type of product Tool transport system

Identification & Classification

Article number 692015 1
Copy
Manufacturer number 581000909
Copy
Manufacturer/responsible person PARAT Solutions GmbH, Gewerbegebiet Manzing 7, 94065 WALDKIRCHEN, Deutschland, www.parat.de

Description

Version:

Integral locks in the frame, metal hinges and studs on the base. Permitted as hand luggage on planes.
Internal fitments:
1 base shell with sub-divisions including tool board with 1 tool holder as a cover (No. 692750), 1 tool board with 2 tool holders (No. 692720), 1 tool board with 1 tool holder (No. 692730), 1 board for documents, fixed to the cover.

Downloads & documents

Suitable products