Shank E 6.3 Combination profile bit 1/95 mm

Article no.: 674235 1/95
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2.856 pieces in stock

Product details

Technical Data

Manufacturer's designation PrecisionBits
Profile size 1
overall length 95 mm
Drive profile Combination profile screwdriver Pozidriv / slot-head
Bit hexagon shank E 6,3
Type of product Bit tool

Identification numbers & Classifications

Article number 674235 1/95
EAN / GTIN 7610733224890
Manufacturer number E6L.180/1

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in coupling shanks No. 675000675050.

Application:

For combination screws (combination of slot-head and Pozidriv profile).

Standard:

DIN ISO 1173

Material:

High-tensile special steel combining maximum hardness and special toughness.