• The item cannot be ordered due to missing prices.

Pozidriv screwdriver set with 2-component Santoprene handle 3 GARANT

Article no.: 667694 3

Select article variation and quantity

Number of screwdrivers Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of screwdrivers 3
Drive profile Pozidriv screwdriver
Type of product Screwdrivers

Identification & Classification

Article number 667694 3
EAN / GTIN 4045197923240
Manufacturer number 667694 3
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

Power grip with non-allergenic secure grip surface and a particularly tough impact resistant polypropylene core. The special surface structure allows transmission of high torques, even with wet or oily hands. Blade of chrome vanadium special alloy combining maximum hardness and exceptional toughness. Surface nickel-plated and chrome-plated, black tip.
Power grip with easy-to-hold, easy-grip Haptoprene® surface.

Content:

1 each screwdriver No. 667693: Size 1; 2; 3

Downloads & documents

Suitable products