Blade screwdriver set with plastic handle 6

Article no.: 662010 6
plus VAT at the current rate Prices plus delivery costs
on request
In stock
36 pieces in stock

Product details

Technical Data

Number of screwdrivers 6
Drive profile Slot-head screwdriver
Type of product Screwdriver

Identification numbers & Classifications

Article number 662010 6
EAN / GTIN 7610733085828
Manufacturer number 1412.

Description

Version:

Forged blades, the tips are precisely manufactured to the standard sizes of slot-head screws.
“Classic” power grip of transparent, impact-resistant plastic (cadmium-free). Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. With parallel stepped tip. Surface nickel-plated and chrome-plated, black tip.

Standard:

Similar to DIN 5265 form A.

Content:

1 each screwdriver No. 662000: Size 3.5; 4; 5.5; 6.5; 8; 10

Note:

Optimum working life for blade screwdrivers if screwdrivers always match the screw slot size (see table). Incorrect screwdriver size selection will cause damage to the screw head.

Downloads & documents

Suitable products

Spare parts