Universal joint 1/4 inch, Type: 1/4

Article no.: 633520 1/4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
2.766 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Square drive 1/4 in
overall length 38 mm
with QuickRelease no
Type of product Universal joint

Identification & Classification

Article number 633520 1/4
EAN / GTIN 4062406064457
Manufacturer number 633520 1/4
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

Material selection and special forging process guarantee optimal external square drives to DIN 3120 A 6.3 with sprung ball, internal square drives to DIN 3120.

Standard:

DIN 3123-C 6,3

Material:

Chrome vanadium steel, chrome-plated.

Suitable for:

Manual use.