Torx® key L-wrench, with knurling, Torx® profile: TX6

Article no.: 625037 TX6
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
62 pieces in stock

Select article variation and quantity

Torx® profile Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Torx® profile TX6
Stock length 83×18 mm
Drive profile Screwdriver for TORX® screws
Material PB Swiss Tools special alloy.
Type of shank angled
Surface chrome-plated
Point black
Ball point on the long arm no
Type of product Screwdrivers

Identification & Classification

Article number 625037 TX6
EAN / GTIN 7610733281831
Manufacturer number PB 3411.6

Description

Version:

L-shank; through hardened (hard and tough). PB Swiss Tools special steel combining maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated. Black tip.

Advantage:

The knurling to ISO 13444 type B increases the grip in wet or oily environments and thus enhances safety.