Carbide rod saw blade for tiles, bricks cast iron etc.

Article no.: 582990
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
186 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

  • Tool material: Carbide
  • Blade length: 300

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material Carbide
Blade length 300 mm
Wire ⌀ 2,5 mm
Type of product Rod saw blade

Identification & Classification

Article number 582990
EAN / GTIN 7311518017798
Manufacturer number 216-300-R
Manufacturer/responsible person SNA Europe (Deutschland) GmbH, Willettstraße 10, 40822 METTMANN, Deutschland, www.bahco.com

Description

Version:

Wire length 300 mm. Wire ⌀ 2.5 mm.