• Dear customers, due to maintenance work, the eShop will be unavailable on Saturday, December 13. We apologize for any inconvenience.

Adapter for backing pads, Drive thread: M14

Article no.: 554081 M14
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
221 pieces in stock

Select article variation and quantity

Drive thread Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Pad face thread 1/4 in
Internal thread M14
suitable for quick-change system backing pad Roloc™
Propulsive equipment Angle grinder
Type of product Backing pad adapter

Identification & Classification

Article number 554081 M14
EAN / GTIN 2050002007581
Manufacturer number 554081 M14
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

Adapter for use on backing pads of the quick-change system. External thread instead of a 6 mm shank.
Adapter with 1/4 inch external thread and M14 internal thread.

Suitable for:

Roloc™ backing pads No. 554089554093.