Precision round file 150/0

Article no.: 525500 150/0
plus VAT at the current rate Prices plus delivery costs
on request
In stock
38 pieces in stock

Product details

Technical Data

equivalent to German cut 1 − 2
Diameter 5,75 mm
Length without tang 150 mm
Type of product Precision file

Identification numbers & Classifications

Article number 525500 150/0
EAN / GTIN 613548070673
Manufacturer number LP1670-6-0

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Uni
 

Description

Version:

Swiss precision files satisfy the highest demands for accuracy of shape, precision cut, removal rate and tool life. Special steel with hardness 65-66 HRC. Unlike engineer’s files, these have slightly convex shapes exactly matched to the application, a special cut angle and an extensive selection of different cuts. As a result smooth surfaces are always achieved in the most cost-effective way.
Tapers to a point.
Square end.

Downloads & documents

Suitable products

Spare parts
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
    Length without tang mm / Swiss cut Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart