Plug gauge Gutchrom H7 42 mm

Article no.: 484040 42
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • 5,12 € /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Unknown
  • 17,88 € /pcs.
  • 23,69 € /pcs.
on request
Unknown
0 pieces in stock

Product details

Technical Data

Standard DIN 7150-2; DIN 7164
Type of gauge “Go” plug gauge; “No Go” gauge
Nominal size 42 mm
Quality 7
Tolerance zone H
Type of product Pug Gauge

Identification numbers & Classifications

Article number 484040 42
EAN / GTIN 2050001675248

Description

Version:

The “Go” ends of these working gauges have a wear allowance to DIN 7164.
“Go” end with hard chrome measuring faces. This increases the gauge life about 8 times.

Standard:

Tolerance and dimensions to DIN EN ISO 1938-1, DIN 2245-1 and DIN 7164.

Note:

  • Further intermediate sizes available on request or can simply be ordered at www.hoffmann-group.com, for instance No. 484000 size 82.
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
    Nominal size ⌀ (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart