Scriber with 12 spare points HOLEX

Article no.: 459000
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
1.702 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of tools 13 pcs.
Diameter of needle 5 mm
Locking screw yes
With scale no
Type of product scriber
Overall length 150 mm
Material plastic; stainless steel
Content set

Identification & Classification

Article number 459000
EAN / GTIN 4045197206466
Manufacturer number 459000
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

Hollow steel shaft (5 mm) with clutch and plastic covering. Points hardened and replaceable.

Supplied with:

With 12 spare points stored in the shank.

Spare part:

Spare points set No. 459100.