Measuring probe with cylindrical measuring face, Diameter: 2,2mm

Article no.: 445459 2,2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Diameter (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging loose
Type of probe cylindrical probe
Diameter of cylinder 2,2 mm
Type of product contact point
Number of pieces 1 pcs.
Overall length 45 mm; 50 mm
Diameter of shaft 3 mm; 3,5 mm
Material tungsten carbide
Content single part

Identification & Classification

Article number 445459 2,2
EAN / GTIN 7630041107326
Manufacturer number 00760066