Carrier for measuring probe T6/100

Article no.: 445410 T6/100
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
0 pieces in stock

Product details

Technical Data

Application ball contact points with shank 6 mm /depth measurement
Arbor ⌀ 6 mm
Throat 100,5 mm
Type of product Toolholders

Identification numbers & Classifications

Article number 445410 T6/100
EAN / GTIN 2050001668325
Manufacturer number 4429219

Description

Suitable for:

Digital height gauges HC1 No. 445350, CLM816 No. 445320, CLM817 No. 445370.