This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Center-Master (centring gauge)

Article no.: 445250

Select article variation and quantity

Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for hole ⌀ 1 mm - 38 mm
Type of product Centring probe

Identification & Classification

Article number 445250
EAN / GTIN 4946368202648
Manufacturer number 951144
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Deutschland, www.mitutoyo.de

Description

Application:

For measuring hole centre distances.

Suitable for:

Height gauges No. 445135, 445152 and 445222.