Carbide contact point contact point length 36.5 mm 2 mm

Article no.: 436240 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
46 pieces in stock

Select article variation and quantity

Measurement ball ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Connection thread M1.4
Measurement ball ⌀ 2 mm
Probe length L 36,5 mm
Type of product Contact point

Identification & Classification

Article number 436240 2
EAN / GTIN 2050001037978
Manufacturer/responsible person Studenroth Präzisionstechnik GmbH., Konrad-Zuse-Ring 22, 61137 SCHÖNECK-KILIANSTÄDTEN, Deutschland, www.studenroth.com

Description

Suitable for:

Girod lever dial indicators, connection thread M1.4.