Measuring pins for measuring range 12 − 20 mm Carbide, Measuring ⌀: 18mm

Article no.: 435093 18
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Select article variation and quantity

Measuring ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring ⌀ 18 mm
Measuring range 12 mm - 20 mm
Type of product Measuring pin

Identification & Classification

Article number 435093 18
EAN / GTIN 2050001950550
Manufacturer number 10300012
Manufacturer/responsible person Schwenk Längenmesstechnik GmbH & Co. KG, Esslinger Straße 84, 70736 FELLBACH, Deutschland, www.schwenk-lmt.de

Description

Application:

For setting to a different measurement ⌀.

Suitable for:

SU internal precision bore gauges No. 435040; 435050; 435060; 435070.