Disc measuring anvil, Pad thickness: 0,5mm

Article no.: 418660 0,5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
22 pieces in stock

Select article variation and quantity

Pad thickness (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Backing pad ⌀ 7,5 mm
Pad thickness 0,5 mm
Type of product Measuring insert

Identification & Classification

Article number 418660 0,5
EAN / GTIN 4059192003388
Manufacturer number 4126310
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Deutschland, www.mahr.de

Description

Suitable for:

Depth gauge No. 418758 size 100, No. 418759 size 100.