This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Digital calipers with data output 300 mm

Article no.: 412641 300

Select article variation and quantity

Measuring range (mm) Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 412641 300
Manufacturer number 500-205
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 Neuss, Deutschland, www.mitutoyo.de

Description

Version:

Measured result is displayed in easy-to-read characters (height 9 mm). The capacitive measuring system is protected against dust and against water damage to the measuring beam, absolute system.
  • Absolute scale, no zeroing necessary, resulting in faster, more reliable measuring.
  • Low power consumption (20,000 hours continuous use), battery charge indicator.

Standard:

To manufacturer’s standard.

Supplied with:

1 battery No. 081560 size 357.

Optional extras:

Battery compartment cover No. 412239 size B.
Data cables No. 497080 and No. 497100 with data button.