{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | TWINNUT | |
| Unit for width across flats | metric | |
| Spanner size s | 13 mm | |
| Distance across corners e | 14 mm | |
| Overall height h | 12 mm | |
| Version | with collar/ flange | |
| Collar / flange diameter d1 | 18 mm | |
| Collar / flange height a | 3,5 mm | |
| Thread size d1 | M8 | |
| Surface | bright finish | |
| Type of product | Nut | |
| Thread type | metric ISO coarse thread | |
| Material | steel | |
| Strength class | 10 |
| Article number | 375392 M8 | |
| EAN / GTIN | 4020772381851 | |
| Manufacturer number | 381855 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Deutschland, www.amf.de |