Plain washer, for threads: M20

Article no.: 375341 M20
New product
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
184 pieces in stock

Select article variation and quantity

for threads Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6340
for threads M20
Bore ⌀ d1 21 mm
External ⌀ d2 50 mm
Thickness h 6 mm
Type of product Plain washer

Identification & Classification

Article number 375341 M20
EAN / GTIN 4069515013468
Manufacturer number 375341 M20
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

Extra strong, flat-pressed and hardened, edges bevelled.
Hardened, black.

Application:

Particularly suitable for clamps.
Especially for making jigs and fixtures.