• The item cannot be ordered due to missing prices.

Handle for positioning clamping pins, for studs ⌀d1: 16/20mm

Article no.: 370111 16/20

Select article variation and quantity

for studs ⌀d1 (mm) Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length l2 15 mm
⌀ d 60 mm
Type of product Clamping studs

Identification & Classification

Article number 370111 16/20
EAN / GTIN 4045197949547
Manufacturer number 370111 16/20
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Application:

For quick and easy operation of the positioning clamping pins.

Material:

Stainless steel, painted.

Supplied with:

1 pc. screw, M4.