This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Swing clamp, with handle, Type: 30R

Article no.: 370086 30R

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 30R
B 30 mm
B1 14 mm
Height H 57,5 mm
Clamping height H1min. 31,4 mm
Clamping height H1max. 32,6 mm
Thread M M6
Thread M1 M4
L1 32 mm
L2 15 mm
L3 25 mm
Dimension E 18 mm
maximum clamping force 800 N
max. hand force grip 150 N
Type of product Jig clamping system

Identification & Classification

Article number 370086 30R
Manufacturer number K0912.113232
Manufacturer/responsible person Heinrich Kipp Werk GmbH & Co. KG, Heubergstraße 2, 72172 SULZ AM NECKAR, Deutschland, www.kippwerk.de

Description

Version:

  • “One Touch” swing clamp with axial clamping stroke (H1/H2) by lever movement (right/left).
  • Body of hardened and tempered steel; burnished.
  • Even clamping force over the component.
  • Removable handle, so few interference contours.

Application:

  • For fast clamping / releasing of individual components.
  • For light machining work.

Note:

Screw-in handles with torque limitation available on request.