This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Height cylinder, Length L: 50mm

Article no.: 370079 50

Select article variation and quantity

Length L (mm) Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M M16
External ⌀ D 50 mm
maximum torque 78,4 Nm
Length L 50 mm
Type of product Jig clamping system

Identification & Classification

Article number 370079 50
Manufacturer number K0018.16050
Manufacturer/responsible person Heinrich Kipp Werk GmbH & Co. KG, Heubergstraße 2, 72172 SULZ AM NECKAR, Deutschland, www.kippwerk.de

Description

Application:

For extension of the swarf hook No. 370072.