Single pair of parallels for 366740 size 125×2.5 37 mm GARANT

Article no.: 366742 37
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock

Product details

Technical Data

Height 37 mm
Type of product Pairs of parallels

Identification numbers & Classifications

Article number 366742 37
EAN / GTIN 4045197558978

Description

Version:

Hardness: 60 HRC. Precision ground as pairs.
GARANT − height tolerance 0.01 mm.

Application:

In high precision work for parallel mounting of components in machine vices or jigs.

Suitable for:

Set of parallels 366740.