Pair of clamping jaws, smooth 100 mm

Article no.: 362420 100
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
6 pieces in stock

Select article variation and quantity

for jaw width (mm) Price per 1 Pair (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for jaw width 100 mm
suitable for colour code HD-Allmatic
Type of product Vice jaws

Identification & Classification

Article number 362420 100
EAN / GTIN 4250364400244
Manufacturer number 6921014022031
Manufacturer/responsible person ALLMATIC-Jakob Spannsysteme GmbH, Jägermühle 10, 87647 UNTERTHINGAU, Deutschland, www.allmatic.de

Description

Application:

The additional jaws extend the application range greatly. Hydraulic compensation jaws for multiple clamping of round material or for clamping components with surface deviations on request.

Suitable for:

GARANT NC No. 360510; 360465; 361290.
HOLEX No. 362010.
ALLMATIC No. 362250362300 and also with base jaw No. 361500361520 suitable for version NC8. Adaptor jaws No. 361600, 361620 also suitable for all NC versions.

Note:

Please order attachment screws separately - No. 362621 M10×23.

Downloads & documents

Suitable products