• The item cannot be ordered due to missing prices.

Base jaw, for type: 125

Article no.: 361132 125

Select article variation and quantity

for type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for colour code Xpent1-2
Type of product Vice jaws

Identification & Classification

Article number 361132 125
EAN / GTIN 4045197812308
Manufacturer number 361132 125
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

Hardened base jaws (nitrided) (45 HRC).

Application:

Base jaws for fitting to the appropriate vice in conjunction with the appropriate quick-change top jaws.

Suitable for:

5-axis vice set No. 361100 and clamping module No. 361105361110.

Optional extras:

Top jaws No. 362637 and No. 362654362655.